00312OS3EOW213T
Description
00312OS3EOW213T AC MOTOR ; 3HP 6P RS ODP OWP
Part # 00312OS3EOW213T
BDI # 957985
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D | With Screen
Global Part Number GPN:
593386
00336OS1B184T-S
Description
00336OS1B184T-S AC MOTOR ; 3HP 3600RPM 1PH 60HZ 115/208-230V ODP
Part # 00336OS1B184T-S
BDI # 24221671
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
00318OS1B184T-S
Description
00318OS1B184T-S AC MOTOR ; 3HP 1800RPM 1PH 60HZ 115/208-230V ODP
Part # 00318OS1B184T-S
BDI # 24221507
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
00318OS1C184T-S
Description
00318OS1C184T-S AC MOTOR ; 3HP 1800RPM 1PH 60HZ 208-230V ODP
Part # 00318OS1C184T-S
BDI # 24221509
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
00318OT3E182TF2
Description
00318OT3E182TF2 GENERAL PURPOSE MOTOR ; 3HP 4P 182T WCA1 STEEL
Part # 00318OT3E182TF2
BDI # 959196
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient | F2 Mount
Global Part Number GPN:
595380