00518OT3E184TF3
Description
00518OT3E184TF3 GENERAL PURPOSE MOTOR ; 5HP 4P 184T WCA1 STEEL
Part # 00518OT3E184TF3
BDI # 959487
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593477
01018OT3E215TF3
Description
01018OT3E215TF3 GENERAL PURPOSE MOTOR ; 10HP 4P 213/5T WCA1 STEEL
Part # 01018OT3E215TF3
BDI # 959970
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593593
00312OS3EOW213T
Description
00312OS3EOW213T AC MOTOR ; 3HP 6P RS ODP OWP
Part # 00312OS3EOW213T
BDI # 957985
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D | With Screen
Global Part Number GPN:
593386
02518OT3E284TF3-W40
Description
02518OT3E284TF3 GENERAL PURPOSE MOTOR ; 25HP 4P 284/6T WFA2
Part # 02518OT3E284TF3-W40
BDI # 960568
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
594807
05018OT3E326TF3
Description
05018OT3E326TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.
Part # 05018OT3E326TF3
BDI # 961099
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
595786