EM4106T-5

COMPARE

EM4106T-5

Description
EM4106T-5 GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1

BALDOR-RELIANCE

Part # EM4106T-5

BDI # 127415

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84109T-4

COMPARE

ECP84109T-4

Description
ECP84109T-4 SEVERE DUTY AC MOTOR ; 40HP 3545RPM 3PH 60HZ 324TS TEFC F1

BALDOR-RELIANCE

Part # ECP84109T-4

BDI # 126821

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HX040504NPW21X

Description
HX040504NPW21X EXP PROOF MOTOR ; 40HP 1800RPM 575V 324T

WEG

Part # HX040504NPW21X

BDI # 24690074

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HT250504NPBBW22505T

Description
HT250504NPBBW22505T AC MOTOR ; 250HP 1800RPM 575V 504/5T TEFC

WEG

Part # HT250504NPBBW22505T

BDI # 24739447

Price Inventory : Available to order
Loading Price
QTY