VEBM3558
Description
VEBM3558 BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 56C 3528M TEFC F1 B
Part # VEBM3558
BDI # 130774
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.86
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEM3557
Description
VEM3557 GENERAL PURPOSE AC MOTOR ; 1.5HP 1165RPM 3PH 60HZ 56C 3632M TEFC F1
Part # VEM3557
BDI # 21433368
CL3510
Description
CL3510 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 115/230VAC
Part # CL3510
BDI # 126074
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
IDVSNM3546
Description
IDVSNM3546 VARIABLE SPEED AC MOTOR ; 1HP RPM 0PH HZ 56C TENV F1
Part # IDVSNM3546
BDI # 128942
M3539
Description
M3539 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 FRM 1200RPM 230/460VAC
Part # M3539
BDI # 129558
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted