Page 1 of 9

Next

Compare
110058.00

COMPARE

110058.00

Description
110058.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM SINGLE PHASE 56C TEFC

LEESON

Part # 110058.00

BDI # 554400

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
EM3546

COMPARE

EM3546

Description
EM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56 3520M TEFC F1 N

BALDOR-RELIANCE

Part # EM3546

BDI # 127315

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM3555T

COMPARE

EM3555T

Description
EM3555T GENERAL PURPOSE AC MOTOR ; 2HP 145T FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # EM3555T

BDI # 127329

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
182 MNT SAEA2 4BLT 5IN

COMPARE

182 MNT SAEA2 4BLT 5IN

Description
182 MNT SAEA2 4BLT 5IN MTR MT ADPTR ; HORIZONTAL 9IN OD X 5-1/4IN L 2(4) BOLT

MAGNALOY COUPLING

Part # M182502A

BDI # 604359

Price Inventory : In stock
Loading Price
QTY
G651A;056C17G15555

COMPARE

G651A;056C17G15555

Description
G651A ; 056C17G15555 EP MOTOR ; 1/3HP 1800RPM EPFC 56 1/60/115/208-230V

LEESON

Part # G651A

BDI # 22326224

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY