AEM3783-4

COMPARE

AEM3783-4

Description
AEM3783-4 AUTOMOTIVE AC MOTOR ; 3HP 213 FRM 1800RPM 460VAC 60HZ

BALDOR-RELIANCE

Part # AEM3783-4

BDI # 125094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY