00518ET3E184T-S
Description
00518ET3E184T-S GENERAL PURPOSE MOTOR ; 5HP 4P 182/4T WCF2
Part # 00518ET3E184T-S
BDI # 21464360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.913
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted