CEM2334T
Description
CEM2334T GENERAL PURPOSE AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC
Part # CEM2334T
BDI # 125737
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4106T
Description
CEM4106T GENERAL PURPOSE AC MOTOR ; 20HP 256TC FRM 3600RPM 230/460VAC
Part # CEM4106T
BDI # 125835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM23934T
Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM41906T
Description
CEWDM41906T WASH DOWN AC MOTOR ; 20HP 256TC FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM41906T
BDI # 125987
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted