1LE23211CD114AA3
Description
1LE23211CD114AA3 AC MOTOR ; 1HP 900RPM SD100 230/460V 182T
Part # 1LE23211CD114AA3
BDI # 22594400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted