GT0409;145TTDR6013
Description
GT0409 ; 145TTDR6013 PUMP AC MOTOR ; 3HP 3600RPM DP 145JM 3/60/230/460V
Part # GT0409
BDI # 22328039
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2880
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
GT0504;145TTDR6031
Description
GT0504 ; 145TTDR6031 PUMP AC MOTOR ; 1.5HP 1800RPM DP 145JM 3/60/575V
Part # GT0504
BDI # 22328043
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
GT2007;145TTDR16335
Description
GT2007 ; 145TTDR16335 PUMP AC MOTOR ; 2HP 1800RPM DP 145JMV 3/60/200V
Part # GT2007
BDI # 22327987
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Rigid
GT0407;145TTDR6036
Description
GT0407 ; 145TTDR6036 PUMP AC MOTOR ; 2HP 1800RPM DP 145JM 3/60/230/460V
Part # GT0407
BDI # 22328047
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
GT0404;145TTDR6034
Description
GT0404 ; 145TTDR6034 PUMP AC MOTOR ; 1-1/2HP 1800RPM DP 145JM 3/60/230/460V
Part # GT0404
BDI # 22328045
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid