056B17D15550
Description
056B17D15550 GENERAL PURPOSE MOTOR ; 3/4HP 1725/1425RPM DP 56C 1/60/120/240V
Part # E269A
BDI # 22325956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Rigid
G141;056T17D5346
Description
G141 ; 056T17D5346 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V
Part # G141
BDI # 22326722
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.9 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Resilient
G908A;056T17DRR70023A1
Description
G908A ; 056T17DRR70023A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V
Part # G908A
BDI # 22326748
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6 To 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Rigid
C177A;056B17DRR70010A1
Description
C177A ; 056B17DRR70010A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1 60 115/208-230V
Part # C177A
BDI # 22325992
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid
O214;056C34D2104
Description
O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V
Part # O214
BDI # 22326288
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame