C177A;056B17DRR70010A1
Description
C177A ; 056B17DRR70010A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1 60 115/208-230V
Part # C177A
BDI # 22325992
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid
O214;056C34D2104
Description
O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V
Part # O214
BDI # 22326288
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame
C176A;056B17DRR70004A1
Description
C176A ; 056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208-230V
Part # C176A
BDI # 22325982
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid
C138;5KC46JN0002X
Description
C138 ; 5KC46JN0002X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # C138
BDI # 17090204
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.4 Ampere | 4 Poles
Mounting Method:
Resilient
G156;056B17D2012
Description
G156 ; 056B17D2012 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208-230V
Part # G156
BDI # 22325962
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.5 To 5.5 Ampere | 4 Poles
Mounting Method:
Resilient