C420;5KCR49PN3011
Description
C420 ; 5KCR49PN3011 FAN/BLOWER MOTOR ; 3/4-1/4HP 1725/1140RPM DP 56 1/60/115V
Part # C420
BDI # 17090074
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9 Ampere | 4 Poles
Mounting Method:
Resilient
113642.00
Description
113642.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 113642.00
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
H909;5KH33JN6141X
Description
5KH33JN6141X ; POR 3/4,3450,DP,56Y,1/60/115
Part # H909 ; 5KH33JN6141X
BDI # 20183278
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.9 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid
C533
Description
C533 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.21HP 2 SPEED 1PH 1800/1200RPM 115V
Part # C533
BDI # 24533771
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/4 Ampere | 4/6 Poles
Mounting Method:
Cushion
C741V2
Description
C741V2 FAN AND BLOWER HVAC/R MOTOR ; 0.75/0.33HP 2 SPEED 1PH 1800/1200RPM
Part # C741V2
BDI # 24533839
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8.6/6.1 Ampere | 4/6 Poles
Mounting Method:
Resilient