GT4004;145TTDR16073
Description
GT4004 ; 145TTDR16073 PUMP AC MOTOR ; 1-1/2HP 1800RPM DP 145JMV 3/60/200V
Part # GT4004
BDI # 22327931
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Round Frame
E913A;145TTDR16061
Description
E913A ; 145TTDR16061 GP AC MOTOR ; 1-1/2HP 1800RPM DP 145T 3/60/575V
Part # E913A
BDI # 22327929
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
GT0504;145TTDR6031
Description
GT0504 ; 145TTDR6031 PUMP AC MOTOR ; 1.5HP 1800RPM DP 145JM 3/60/575V
Part # GT0504
BDI # 22328043
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
GT2504;145TTDR16327
Description
GT2504 ; 145TTDR16327 PUMP AC MOTOR ; 1-1/2HP 1800RPM DP 145JPV 3/60/575V
Part # GT2504
BDI # 22327971
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 10.1 Ampere | 4 Poles
Mounting Method:
Rigid