GT2562;256TTDBD6038
Description
GT2562 ; 256TTDBD6038 PUMP AC MOTOR ; 20HP 1800RPM DP 256JPV
Part # GT2562
BDI # 22330643
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.249
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
31.725
Overall Length - Inch:
12.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 19.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.8/18.9 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
15.5
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 28.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 15.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 43.4 Ampere | 4 Poles
Mounting Method:
Rigid