TO157RS

COMPARE

TO157RS

Description
TO157RS AC MOTOR ; 40HP 1800RPM ODP 324T 3/60/575V

CENTURY MOTORS

Part # TO157RS

BDI # 22336249

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 1780
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 14.56
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 38.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY