E798A;143TTDR16005
Description
E798A ; 143TTDR16005 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/575V
Part # E798A
BDI # 22327530
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.5 Ampere | 2 Poles
Mounting Method:
Rigid