B400;048S17D997
Description
B400 ; 048S17D997 SGL PHASE HVAC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # B400
BDI # 22325837
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient