145TTGR16076
Description
145TTGR16076 EXPLOSION PROOF MOTOR ; 1HP 1200RPM EPFC 145T 3/60/230/460V
Part # I504
BDI # 20181557
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid