I514;145TTGR16040
Description
I514 ; 145TTGR16040 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/230/460V
Part # I514
BDI # 22328251
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
C302B;145TTGN16504
Description
C302B ; 145TTGN16504 EP MOTOR ; 2/1.5HP 3600/3000 EPFC 3PH 230/460V
Part # C302B
BDI # 22328225
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method:
Round Frame