Y979;145THEN8034

COMPARE

Y979;145THEN8034

Description
Y979 ; 145THEN8034 EP AC MOTOR ; 2HP 1800RPM EPNV 145TC 3/60/230/460V

MARATHON MOTORS

Part # Y979

BDI # 22327855

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY