Page 1 of 2

Next

Compare
G639;056C17E5314

COMPARE

G639;056C17E5314

Description
G639 ; 056C17E5314 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56 1/60/115/208-230V

LEESON

Part # G639

BDI # 22326178

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G664;056T17E5314

COMPARE

G664;056T17E5314

Description
G664 ; 056T17E5314 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56 3/60/575V

LEESON

Part # G664

BDI # 22326758

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 0.45 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H891;5KC49LN6386

COMPARE

H891;5KC49LN6386

Description
H891 ; 5KC49LN6386 EP AC MOTOR ; 1/6HP 1200RPM EPNV 56 1/60/115V

LEESON

Part # H891

BDI # 17092001

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 4.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G665;056T17E5315

COMPARE

G665;056T17E5315

Description
G665 ; 056T17E5315 EP AC MOTOR ; 1/3HP 1725RPM EPNV 56 3/60/575V

LEESON

Part # G665

BDI # 22326760

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.44 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G647;056T17E5309

COMPARE

G647;056T17E5309

Description
G647 ; 056T17E5309 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56 3/60/208-230/460V

LEESON

Part # G647

BDI # 20181908

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.2/0.60 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY