G828;056T17E5311
Description
G828 ; 056T17E5311 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/208-230/460V
Part # G828
BDI # 22326754
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2/0.6 Ampere | 4 Poles
Mounting Method:
Round Frame
G665;056T17E5315
Description
G665 ; 056T17E5315 EP AC MOTOR ; 1/3HP 1725RPM EPNV 56 3/60/575V
Part # G665
BDI # 22326760
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.44 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.5 Ampere | 4 Poles
Mounting Method:
Rigid