Y978;143THEN8034
Description
Y978 ; 143THEN8034 EP AC MOTOR ; 1HP 1800RPM EPNV 143TC 3/60/230/460V
Part # Y978
BDI # 22327514
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.875
Sync RPM:
1756
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid