Features
Enclosure:
FCXP
Shaft Diameter - Inch:
1.625
Sync RPM:
1410
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F1 Face
Features
Enclosure:
FCXP
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
FCXP
Shaft Diameter - Inch:
1.625
Sync RPM:
1820
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7.8HP
Base to Center Height - Millimeter:
165.1
Mounting Method:
W6 Face