X018;048A11O1350
Description
X018 ; 048A11O1350 FAN/BLOWER MOTOR ; 1/4HP 1075RPM OPEN 48Y 1/60/277V
Part # X018
BDI # 22325453
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Resilient Ring
X020;048A11O1352
Description
X020 ; 048A11O1352 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPAO 48Y 1/60/277V
Part # X020
BDI # 22325457
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
X447;048A11O1642
Description
X447 ; 048A11O1642 CONDENSER FAN MOTOR ; .8HP 1075RPM OPAO 48Y 1/60/200-230/460V
Part # X447
BDI # 22325475
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.8HP
Other Features:
Current Rating 5 To 4.4/2.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X453;048A11O1771
Description
X453 ; 048A11O1771 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48 1/60/575V
Part # X453
BDI # 22325489
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.2 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X099;048A11O2016
Description
X099 ; 048A11O2016 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/460V
Part # X099
BDI # 22325519
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame