484

COMPARE

484

Description
484 ELECTRICAL MOTOR ASY ; 1/15HP 1550 RPM 115V 2.3A

CENTURY MOTORS

Part # 484

BDI # 22885607

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.375
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Current: AC
Inch - Metric: Inch
Horse Power: 0.07HP
Other Features: Current Rating 2.3 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY