X527;056T8O5304
Description
X527 ; 056T8O5304 CONDENSER FAN MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/575V
Part # X527
BDI # 22327230
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.1 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame
X507-P;056T8O15532
Description
X507-P ; 056T8O15532 CONDENSER FAN MOTOR ; 1HP 900RPM OPAO 56 3/60/200-230/460V
Part # X507-P
BDI # 22327218
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/710
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.66
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame
X528;056T8O5306
Description
X528 ; 056T8O5306 RFRGRNT HVAC MOTOR ; 1HP 900RPM OPEN 56HZ 3PH 208-230/460V
Part # X528
BDI # 22327232
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Rigid
X522;056T11O5308
Description
X522 ; 056T11O5308 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/575V
Part # X522
BDI # 22326598
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.7 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X507;056T8O5302
Description
X507 ; 056T8O5302 RFRGRNT HVAC MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/208-230/460V
Part # X507
BDI # 22327226
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/710
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame