X432;056A11O29
Description
X432 ; 056A11O29 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 56Y 1/60/208-230/460V
Part # X432
BDI # 22325865
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.6 To 4.4/2.2 Ampere | 6 Poles
Mounting Method:
Rigid
X512;056T11O15511
Description
X512 ; 056T11O15511 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPAO 56HZ 3PH 208-230/460V
Part # X512
BDI # 22326566
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1170/960
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7 To 3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
X501;056T11O5301
Description
X501 ; 056T11O5301 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 56Y 3/60/208-230/460V
Part # X501
BDI # 22326584
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2 To 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
H961
Description
H961 CONDENSER FANS HVAC/R MOTOR ; 3/4HP 3PH 1200RPM 575V 56Y FRAME OPAO
Part # H961
BDI # 24534639
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.25 Ampere | 6 Poles
Mounting Method:
Round Frame
C660V1
Description
C660V1 AC MOTOR ; 3/4HP 825RPM OAO 56Y 1/60/200-230/460V
Part # C660V1
BDI # 22333853
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6/5.3 To 5.2 Ampere | 8 Poles
Mounting Method:
Resilient