599

COMPARE

599

Description
599 REPLACEMENT MOTOR ; 5IN DIA 1/10HP 1550RPM HVAC

CENTURY MOTORS

Part # 599

BDI # 25163440

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.17
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
484

COMPARE

484

Description
484 ELECTRICAL MOTOR ASY ; 1/15HP 1550 RPM 115V 2.3A

CENTURY MOTORS

Part # 484

BDI # 22885607

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.375
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Current: AC
Inch - Metric: Inch
Horse Power: 0.07HP
Other Features: Current Rating 2.3 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
615

COMPARE

615

Description
615 ; POR 1/10 1550 115/230 4.4/2.2 5" CCWSE

CENTURY MOTORS

Part # 615

BDI # 20181700

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.375
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 4.17
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
614

COMPARE

614

Description
614 ; POR 1/10 1550 115/230 4.4/2.2 5" CWSE

CENTURY MOTORS

Part # 614

BDI # 20181701

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.375
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 4.17
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY