H1054A-PRO

COMPARE

H1054A-PRO

Description
H1054A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1054A-PRO

BDI # 24534407

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/705
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.15
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6.6/3.3 and 6/3 Ampere | 8 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1054AV1

COMPARE

H1054AV1

Description
H1054AV1 AC MOTOR ; 1-1/2HP 850RPM OAO 56HZ 3PH 208-230/460V

CENTURY MOTORS

Part # H1054AV1

BDI # 22334461

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/705
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6.6/3.3 and 6/3 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY