X528;056T8O5306
Description
X528 ; 056T8O5306 RFRGRNT HVAC MOTOR ; 1HP 900RPM OPEN 56HZ 3PH 208-230/460V
Part # X528
BDI # 22327232
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Rigid
X530;056T8O5307
Description
X530 ; 056T8O5307 CONDENSER FAN MOTOR ; 1-1/2HP 850RPM OPEN 56Y 3PH 208-230/460V
Part # X530
BDI # 22327234
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 To 6.8/3.4 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame
X529;056T8O5531
Description
X529 ; 056T8O5531 RFRGRNT HVAC MOTOR ; 1/2HP 900/750 OPEN 56HZ 3PH 208-230/460V
Part # X529
BDI # 22327236
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.9 To 3/1.5 Ampere | 8 Poles
Mounting Method:
Rigid
H1053RBV1
Description
H1053RBV1 CONDENSER FANS HVAC/R MOTOR ; 1HP 3PH 900RPM 208-230/460V 56HZ
Part # H1053RBV1
BDI # 24534405
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1 To 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method:
Rigid