H1053RBV1

COMPARE

H1053RBV1

Description
H1053RBV1 CONDENSER FANS HVAC/R MOTOR ; 1HP 3PH 900RPM 208-230/460V 56HZ

CENTURY MOTORS

Part # H1053RBV1

BDI # 24534405

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.1 To 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H1050RBV1

COMPARE

H1050RBV1

Description
H1050RBV1 AC MOTOR ; 1HP 1140RPM OAO 56HZ 3/60/208-230/460V

CENTURY MOTORS

Part # H1050RBV1

BDI # 22334447

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8 To 4/2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY