Page 1 of 2

Next

Compare
H1055A-PRO

COMPARE

H1055A-PRO

Description
H1055A-PRO HVAC/R - CONDENSER FAN MOTOR ; 0.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1055A-PRO

BDI # 24534411

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7/1.35 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1055AV1

COMPARE

H1055AV1

Description
H1055AV1 HVAC/R - CONDENSER FAN MOTOR ; 0.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1055AV1

BDI # 24534413

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7/1.35 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1052RB-PRO

COMPARE

H1052RB-PRO

Description
H1052RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 2HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1052RB-PRO

BDI # 24534399

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7/3.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H1056AV1

COMPARE

H1056AV1

Description
H1056AV1 HVAC/R - CONDENSER FAN MOTOR ; 0.75HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1056AV1

BDI # 24534417

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H767V1

COMPARE

H767V1

Description
H767V1 AC MOTOR ; 1-1/2HP 1140 ODP 56Y 3/60/200-230/460V

CENTURY MOTORS

Part # H767V1

BDI # 22334553

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.65
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5/2.5 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY