X039;048A11O1875
Description
X039 ; 048A11O1875 FAN/BLOWER MOTOR ; 3/4HP 1140RPM OPEN 48Y 1/60/460V
Part # X039
BDI # 22325499
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.1 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X099;048A11O2016
Description
X099 ; 048A11O2016 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/460V
Part # X099
BDI # 22325519
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X400;048A11O2017
Description
X400 ; 048A11O2017 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/460V
Part # X400
BDI # 22325521
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X424;048A11O2054
Description
X424 ; 048A11O2054 CONDENSER FAN MOTOR ; 1/3HP 1075RPM OPEN 48Y 1/60/460V
Part # X424
BDI # 22325551
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X422;048A17O172
Description
X422 ; 048A17O172 CONDENSER FAN MOTOR ; 1/2HP 1625RPM OPEN 48Y 1/60/460V
Part # X422
BDI # 22325669
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame