5KH39QN9401T
Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115
Part # 5KH39QN9401T
BDI # 17064977
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
F427
Description
F427 GENERAL PURPOSE MOTOR ; 1/4-1/8HP 1725RPM ODP 48Y 1PH 115V
Part # F427
BDI # 24534143
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.5/3.7 Ampere | 4/6 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.35
Inch - Metric:
Inch
Horse Power:
0.08HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient