HW2014BL
Description
HW2014BL CIRCULATOR PUMP MOTOR ; 1/6HP 1PH 1800RPM 115V 48Z FRAME ODP
Part # HW2014BL
BDI # 24534677
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.34
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Resilient
F403
Description
F403 GENERAL PURPOSE MOTOR ; 1/6HP 1140RPM ODP 56Z 1PH 115V
Part # F403
BDI # 24534099
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.19
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.3 Ampere | 6 Poles
Mounting Method:
Resilient
BGF2014L
Description
BGF2014L AC MOTOR ; 1/6-1/18HP 1725/1140 ODP 48Z 1/60/115V
Part # BGF2014L
BDI # 22333641
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.94
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.1/2 Ampere | 4/6 Poles
Mounting Method:
Resilient
HW2014B1L
Description
HW2014B1L CIRCULATOR PUMP MOTOR ; 1/6HP 1PH 1800RPM 115V 48Z FRAME ODP
Part # HW2014B1L
BDI # 24534675
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.34
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.4
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Cushion