Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
RL1310A277
Description
RL1310A277 HEATING/COOLING SYS AC MOTOR ; 1HP/1725RPM/1PH/OPEN/NEMA 56/56H
Part # RL1310A277
BDI # 130462
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Resilient
RM3112A
Description
RM3112A HEATING/COOLING SYSTEM AC MOTOR ; .75 AIR/HP 1725 230/460 3PH 60HZ 56
Part # RM3112A
BDI # 130488
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Resilient
RL1301A277
Description
RL1301A277 HEATING/COOLING SYS AC MOTOR ; .33HP/1725RPM/1PH/OPEN/NEMA 56
Part # RL1301A277
BDI # 130454
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Resilient
RM3108A
Description
RM3108A HEATING/COOLING SYSTEM AC MOTOR ; 1/2HP 56H FRM 1800RPM 230/460VAC
Part # RM3108A
BDI # 130484
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient