F403
Description
F403 GENERAL PURPOSE MOTOR ; 1/6HP 1140RPM ODP 56Z 1PH 115V
Part # F403
BDI # 24534099
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.19
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.3 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 3 Ampere | 6 Poles
Mounting Method:
Resilient
H699
Description
H699 CONTINUOUS DUTY FAN MOTOR ; 460/208-230VAC 3.1/6.8-6.2A 3PH 2HP
Part # H699
BDI # 21501699
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3.1/6.8 To 6.2 Ampere | 6 Poles
Mounting Method:
Round Frame