SV2104HL
Description
SV2104HL COOLER MOTOR ; 1-1/3HP 1725/1140RPM OPEN 56Z 1/60/230V
Part # SV2104HL
BDI # 22335991
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.4/3.9 Ampere | 4/6 Poles
Mounting Method:
Resilient
F429
Description
F429 GENERAL PURPOSE MOTOR ; 1/3-1/9HP 1725RPM ODP 48 1PH 115V
Part # F429
BDI # 24534147
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.38
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1/3.2 Ampere | 4/6 Poles
Mounting Method:
Resilient
H717V1
Description
H717V1 FAN AND BLOWER HVAC/R MOTOR ; 1-0.44HP 2 SPEED 3PH 1800/1200RPM
Part # H717V1
BDI # 24534585
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3.4/1.8 To 2.2 Ampere | 4/6 Poles
Mounting Method:
Cushion
H718V1
Description
H718V1 FAN AND BLOWER HVAC/R MOTOR ; 1-0.44HP 2 SPEED 3PH 1800/1200RPM 460V
Part # H718V1
BDI # 24534587
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.7/1.1 Ampere | 4/6 Poles
Mounting Method:
Cushion
H657V1
Description
H657V1 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.33HP 2 SPEED 3PH 1800/1200RPM
Part # H657V1
BDI # 24534557
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 To 2.6/1.5 To 1.6 Ampere | 4/6 Poles
Mounting Method:
Resilient