C196LA
Description
C196LA FAN AND BLOWER HVAC/R MOTOR ; 1/4HP 1PH 1800RPM 115/230V 48 FRAME ODP
Part # C196LA
BDI # 24533688
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.50/2.25 Ampere | 4 Poles
Mounting Method:
Cushion
C839ES
Description
C839ES GENERAL PURPOSE MOTOR ; 1/3HP 1725RPM ODP 56 1PH 115/230V
Part # C839ES
BDI # 24533873
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Resilient
C530ES
Description
C530ES GENERAL PURPOSE MOTOR ; 1HP 1725RPM ODP 56C 1PH 115/230V
Part # C530ES
BDI # 24533767
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.468
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
11.887
Overall Length - Inch:
7.38
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.4/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
056B17DRK70012A2
Description
056B17DRK70012A2 ; 1.5HP 1725RPM ODP 56C 1PH 115/230V
Part # C508ES
BDI # 24533757
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.88
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid