TO107

COMPARE

TO107

Description
TO107 AC MOTOR ; 1-1/2HP 1800RPM ODP 145T 3/60/200V

CENTURY MOTORS

Part # TO107

BDI # 22336143

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY