X009;048A11O787
Description
X009 ; 048A11O787 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/115V
Part # X009
BDI # 17096025
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.75
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
5K38SN267S
Description
5K38SN267S CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 48Z 3/60/208-230/460V
Part # K1404
BDI # 17091895
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3.8 Ampere | 6 Poles
Mounting Method:
Round Frame
X448;056A11O5314
Description
X448 ; 056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200-230/460V
Part # X448
BDI # 17096048
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.47
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X000;048A11O1798
Description
X000 ; 048A11O1798 FAN/BLOWER MOTOR ; 1/4HP 1075RPM DPAO 48Y 1/60/115V
Part # X000
BDI # 17096020
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.4 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
P190;5KCP49ZN9617T
Description
P190 ; 5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200-230/460V
Part # P190
BDI # 17093929
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.21
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.7-6.8 Ampere | 6 Poles
Mounting Method:
Round Frame | Thru Bolt