RB1154AV1
Description
RB1154AV1 FAN/BLOWER MOTOR ; 1-1/2HP 1725 1425 56H 1PH 115/208-230V
Part # RB1154AV1
BDI # 22335915
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 4 Poles
Mounting Method:
Resilient