H518L

COMPARE

H518L

Description
H518L ; 3HP 1725RPM OPEN 56HZ 3PH 200-208V

CENTURY MOTORS

Part # H518L

BDI # 24534519

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.875
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.25
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.9 To 8.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY