CB2024AD
Description
CB2024AD CARBONATOR PUMP MOTOR ; 1/4HP 1725RPM OPEN 48Y 1PH 60HZ 115/230V
Part # CB2024AD
BDI # 20181993
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 4 Poles
Mounting Method:
Resilient
RS1051A
Description
RS1051A FAN/BLOWER MOTOR ; 1/2HP 1725RPM OPEN 56 1/60/115/230V
Part # RS1051A
BDI # 22335959
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6/4.3 Ampere | 4 Poles
Mounting Method:
Resilient
RS1054AV1
Description
RS1054AV1 FAN/BLOWER MOTOR ; 1/2HP 1725/1425RPM OPEN 56 1/60/115/230V
Part # RS1054AV1
BDI # 22335961
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
Resilient
GK2104DV1
Description
GK2104DV1 AC MOTOR ; 1HP 1725RPM OPEN 56 1/60/115/230V
Part # GK2104DV1
BDI # 22334425
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.19
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method:
Resilient
RB1054AV1
Description
RB1054AV1 FAN/BLOWER MOTOR ; 1/2HP 1725/1425RPM ODP 56 1/60/115/230V
Part # RB1054AV1
BDI # 22335909
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
Resilient