Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 Ampere | 6 Poles
Mounting Method:
Extended Stud
ORM4688BF
Description
ORM4688BF CONDENSER FAN MOTOR ; 1/3-1/8HP 1PH 60HZ 460V 825RPM ENCLOSED
Part # ORM4688BF
BDI # 27812957
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 8 Poles
Mounting Method:
Extended Stud
EM3738F
Description
EM3738F CONDENSER FAN AC MOTOR ; 1/2HP PSC 1075 460V TE BB 10U 70C
Part # EM3738F
BDI # 25275216
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5 Ampere | 6 Poles
Mounting Method:
Extended Stud