AOM3458
Description
AOM3458 HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1725RPM 3PH 60HZ 48 3410M TEAO F1
Part # AOM3458
BDI # 125130
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3454
Description
AOM3454 HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1735RPM 3PH 60HZ 48 3410M TEAO F1
Part # AOM3454
BDI # 125128
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
X910;048S17T366
Description
X910 ; 048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
Part # X910
BDI # 22325845
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4/6 Poles
Mounting Method:
Extended Stud | Round Frame
5KH32FN3122S
Description
5KH32FN3122S GENERAL PURPOSE MOTOR ; 1/4HP 1725RPM TENV 48 1/60/115V
Part # H135
BDI # 17091658
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
FEH1036SU
Description
FEH1036SU CONDENDER FAN MOTOR ; S82-031 1/3HP 1075PM 460V 1.2FLA
Part # FEH1036SU
BDI # 21967849
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2 Ampere | 6 Poles
Mounting Method:
Extended Stud