ARB2026SLV1
Description
ARB2026SLV1 ; 1/4HP 1140RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2026SLV1
BDI # 22333359
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.2/2.8 To 3.1 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.1/1.6 Ampere | 6 Poles
Mounting Method:
Resilient
ARB2036S
Description
ARB2036S BELT DRIVE MOTOR ; 1/3HP 1140RPM TEAO 56 1/60/115/208-230V
Part # ARB2036S
BDI # 22333375
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 To 3 Ampere | 6 Poles
Mounting Method:
Cushion
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 6 Poles
Mounting Method:
Resilient
ARB2026SV1
Description
ARB2026SV1 BELT DRIVE MOTOR ; 1/4HP 1140RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2026SV1
BDI # 22333361
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.2/2.8 To 3.1 Ampere | 6 Poles
Mounting Method:
Resilient