Page 1 of 2

Next

Compare
ARB2034L5

COMPARE

ARB2034L5

Description
ARB2034L5 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 56Z 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L5

BDI # 22333371

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.19
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 7.3/3.8 To 3.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2054L4

COMPARE

ARB2054L4

Description
ARB2054L4 BELT DRIVE MOTOR ; 1/2HP 1725RPM TEAO 56 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2054L4

BDI # 22333385

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.69
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.8/3.1 To 3.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2026SV1

COMPARE

ARB2026SV1

Description
ARB2026SV1 BELT DRIVE MOTOR ; 1/4HP 1140RPM TEAO 48Y 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2026SV1

BDI # 22333361

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.69
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 6.2/2.8 To 3.1 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2034L2

COMPARE

ARB2034L2

Description
ARB2034L2 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 48Y 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L2

BDI # 22333365

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 4.9/2.3 To 2.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2024L3

COMPARE

ARB2024L3

Description
ARB2024L3 BELT DRIVE MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2024L3

BDI # 22333353

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.94
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.3/1.7 To 1.7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY